Referințe
SKF:TUWK 1. LTHR
Rubix:d738377
Producator:452084
EAN:07316575012472

Detalii produs : TUWK 1. LTHR SKF - SKF TUWK1.LTHR WHITE RANGE FOODLINE HOUSED UNIT
Puncte forte
- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 37,8x99x25,4 mm |
|---|---|
| Logistic Greutate | 390 g |
| Diametrul interior | 25.4 mm |
| Lățime | 37.8 mm |
| Diametrul exterior | 99 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
