Referințe
SKF:TUWK 30 LTA
Rubix:d738428
Producator:447179
EAN:07316574959112

Detalii produs : TUWK 30 LTA SKF - SKF TUWK 30 LTA BALL BEARING UNIT - FOOD LINE
Puncte forte
- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 42,2x125x30 mm |
|---|---|
| Logistic Greutate | 617 g |
| Diametrul interior | 30 mm |
| Lățime | 42.2 mm |
| Diametrul exterior | 125 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
