Referințe
SKF:Y/UCFC 209/H
Rubix:d737898
Producator:UCFC 209/H
EAN:7316577850119




rezumat tehnic
| Diametrul interior | 45 mm |
|---|---|
| Lățime | 49.2 mm |
| Distanța de fixare de la centru la centru | 132 mm |
Detalii produs : Y/UCFC 209/H SKF - Y/UCFC 209/H SKF
These round flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Puncte forte
•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Aplicații
Material Handling
Informații tehnice
atribute
| Diametrul interior | 45 mm |
|---|---|
| Lățime | 49.2 mm |
| Distanța de fixare de la centru la centru | 132 mm |
| Înălțime | 40.2 mm |
| Lungime | 160 mm |
| Serie | ucfc |
| Lățimea totală a rulmentului | 49.2 mm |
| Diametrul găurilor de fixare | 16 mm |
| Numărul de găuri | 4 |
| Sarcină statică de bază, radială - C0r | 21600 N |
| Sarcină dinamică de bază, radială - Cr | 33200 N |
| Diametrul exterior | 85 mm |
| Greutate | 2.71 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere