Rulment cu bile FAG 6318-Z, Diametrul exterior: 190 mm | Lățime: 43 mm | Diametrul interior: 90 mm
Ball bearing
Vedeți informațiile tehniceReferințe
FAG:6318-Z
Rubix:d347453
Producator:0191115680000
EAN:4012801281164

Detalii produs : 6318-Z FAG - FAG 6318-Z DEEP GROOVE BALL BEARING
These deep groove ball bearings are essential components in many mechanical systems. They ensure smooth and reliable rotation while minimizing friction. The FAG brand, known for its expertise in this field, offers high-performance solutions tailored to various industrial environments.
Features:
This FAG deep groove ball bearing stands out for its robust design, engineered to withstand heavy loads while ensuring a long service life. This bearing features a single row of balls, a classic configuration that ensures excellent radial load distribution. The cage that holds the balls is made of sheet steel, which enhances wear resistance and extends the bearing’s service life. The metal flange (deflector) provides effective protection against contaminants. This type of protection is essential in industrial environments where these bearings are often exposed to demanding conditions.
Maintenance:
Maintenance of this deep groove ball bearing is minimal thanks to its deflector. It helps minimize maintenance by effectively retaining the lubricant inside and preventing contaminants from entering. However, it is recommended to periodically check its condition to ensure there is no abnormal wear. Lubricating the bearing is a crucial part of maintenance. Although this bearing is pre-lubricated, it may be necessary to adjust the amount of lubricant based on operating conditions, particularly in environments where the temperature or load on the bearing varies. Proper maintenance can significantly extend the product’s service life and ensure optimal performance.
Sealing:
This FAG deep groove ball bearing model is equipped with a metal flange, which protects against medium-sized contaminants such as debris or splashes. This level of sealing is essential for ensuring an extended bearing service life, especially in dusty or humid environments.
Brand Information:
FAG is part of the Schaeffler Group, a global leader in the manufacture of bearings and mechanical components. With over 130 years of expertise, FAG is renowned for its high-precision products and its ability to provide innovative solutions to industries worldwide. Whether for the automotive industry, industrial machinery, or aerospace, these FAG bearings are synonymous with quality, performance, and reliability.
Features:
This FAG deep groove ball bearing stands out for its robust design, engineered to withstand heavy loads while ensuring a long service life. This bearing features a single row of balls, a classic configuration that ensures excellent radial load distribution. The cage that holds the balls is made of sheet steel, which enhances wear resistance and extends the bearing’s service life. The metal flange (deflector) provides effective protection against contaminants. This type of protection is essential in industrial environments where these bearings are often exposed to demanding conditions.
Maintenance:
Maintenance of this deep groove ball bearing is minimal thanks to its deflector. It helps minimize maintenance by effectively retaining the lubricant inside and preventing contaminants from entering. However, it is recommended to periodically check its condition to ensure there is no abnormal wear. Lubricating the bearing is a crucial part of maintenance. Although this bearing is pre-lubricated, it may be necessary to adjust the amount of lubricant based on operating conditions, particularly in environments where the temperature or load on the bearing varies. Proper maintenance can significantly extend the product’s service life and ensure optimal performance.
Sealing:
This FAG deep groove ball bearing model is equipped with a metal flange, which protects against medium-sized contaminants such as debris or splashes. This level of sealing is essential for ensuring an extended bearing service life, especially in dusty or humid environments.
Brand Information:
FAG is part of the Schaeffler Group, a global leader in the manufacture of bearings and mechanical components. With over 130 years of expertise, FAG is renowned for its high-precision products and its ability to provide innovative solutions to industries worldwide. Whether for the automotive industry, industrial machinery, or aerospace, these FAG bearings are synonymous with quality, performance, and reliability.
Puncte forte
This single-row ball bearing operates with reduced friction, which improves energy efficiency and reduces component wear. The sheet steel cage also contributes to increased stability and reduced vibration and noise, which is crucial in sensitive work environments. The metal flange provides excellent protection against contaminants while ensuring optimal lubricant retention.
Aplicații
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 43x190x190 mm |
|---|---|
| Logistic Greutate | 5474 g |
| Diametrul interior | 90 mm |
| Diametrul exterior | 190 mm |
| Lățime | 43 mm |
| Focă | un scut metalic |
| Tipul jocului rulmentului | cn |
| Serie | 63..-z |
| Viteza de referință | 5100 rpm |
| Limitați viteza | 4900 rpm |
| Sarcină statică de bază, radială - C0r | 102000 N |
| Sarcină dinamică de bază, radială - Cr | 142000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
