Rulment cu bile cu contact unghiular SKF 305183, Diametrul exterior: 240 mm | Diametrul interior: 160 mm | Lățime: 76 mm
Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:305183
Rubix:d731962
Producator:37186
EAN:7316577007988



Detalii produs : 305183 SKF - 305183 SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 76x240x240 mm |
|---|---|
| Logistic Greutate | 11400 g |
| Diametrul interior | 160 mm |
| Diametrul exterior | 240 mm |
| Lățime | 76 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | non |
| Viteza de referință | 2200 rpm |
| Limitați viteza | 2800 rpm |
| Sarcină statică de bază, radială - C0r | 335000 N |
| Sarcină dinamică de bază, radială - Cr | 234000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere