Rulment cu bile FAG 6011-TB-P6-C3, Diametrul exterior: 90 mm | Lățime: 18 mm | Diametrul interior: 55 mm
Ball bearings
Vedeți informațiile tehniceReferințe
FAG:6011-TB-P6-C3
Rubix:d344635
Producator:0384486700030
EAN:4012801163729





Detalii produs : 6011-TB-P6-C3 FAG - FAG 6011-TB-P6-C3 RADIAL BALL BEARING 0384486700030
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG brand deep groove ball bearing is distinguished by its high precision, phenolic resin cage, and increased internal radial clearance. These features also give it excellent high-speed performance and remarkable durability.
Features
This single-row ball bearing features a fabric-reinforced phenolic resin (TB) cage, ensuring optimal strength and light weight. Its precision class 6 (P6) guarantees superior dimensional accuracy, in accordance with ISO 6 tolerances. The increased internal radial clearance (C3) allows for high speeds while reducing internal friction, making it ideal for conditions requiring efficient heat dissipation. With its open design, this bearing facilitates access for maintenance and is suitable for clean, controlled environments.
Maintenance
To ensure optimal performance and extend the bearing’s service life, it is essential to maintain adequate lubrication appropriate for the operating conditions. The use of high-quality lubricants compatible with the specific environment is recommended. Regular inspections of key parameters—such as noise, temperature, lubrication, and vibration—allow for the rapid detection of any abnormalities. If signs of wear or failure are observed, prompt replacement is advised to prevent further damage to the equipment.
Sealing
This bearing is open and has no seals, which means it is not protected from external contaminants such as dust, particles, or liquids. However, this design allows for easy access for maintenance.
Brand Information
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity.
Key Benefits
- Increased precision: Precision class 6 (P6) ensures superior dimensional accuracy;
- High speed: The increased internal radial clearance (C3) allows for high speeds while reducing internal friction;
- Easy maintenance: The open bearing design facilitates access for maintenance and lubrication, thereby simplifying maintenance operations;
- Durability: High-quality materials and a robust design ensure a long product life, even under demanding operating conditions.
Applications
This bearing is ideal for a variety of industrial applications, including:
- Electric motors and industrial pumps;
- Fans and machine tools, such as milling machines or drills;
- Conveyor and material handling systems: conveyor belts, conveyor systems, and elevators;
- The food processing and maritime industries;
- Agricultural equipment and paper-making machinery, such as drying units or tractor transmissions;
- Turbines, helicopter rotors, and aircraft engines.
Features
This single-row ball bearing features a fabric-reinforced phenolic resin (TB) cage, ensuring optimal strength and light weight. Its precision class 6 (P6) guarantees superior dimensional accuracy, in accordance with ISO 6 tolerances. The increased internal radial clearance (C3) allows for high speeds while reducing internal friction, making it ideal for conditions requiring efficient heat dissipation. With its open design, this bearing facilitates access for maintenance and is suitable for clean, controlled environments.
Maintenance
To ensure optimal performance and extend the bearing’s service life, it is essential to maintain adequate lubrication appropriate for the operating conditions. The use of high-quality lubricants compatible with the specific environment is recommended. Regular inspections of key parameters—such as noise, temperature, lubrication, and vibration—allow for the rapid detection of any abnormalities. If signs of wear or failure are observed, prompt replacement is advised to prevent further damage to the equipment.
Sealing
This bearing is open and has no seals, which means it is not protected from external contaminants such as dust, particles, or liquids. However, this design allows for easy access for maintenance.
Brand Information
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity.
Key Benefits
- Increased precision: Precision class 6 (P6) ensures superior dimensional accuracy;
- High speed: The increased internal radial clearance (C3) allows for high speeds while reducing internal friction;
- Easy maintenance: The open bearing design facilitates access for maintenance and lubrication, thereby simplifying maintenance operations;
- Durability: High-quality materials and a robust design ensure a long product life, even under demanding operating conditions.
Applications
This bearing is ideal for a variety of industrial applications, including:
- Electric motors and industrial pumps;
- Fans and machine tools, such as milling machines or drills;
- Conveyor and material handling systems: conveyor belts, conveyor systems, and elevators;
- The food processing and maritime industries;
- Agricultural equipment and paper-making machinery, such as drying units or tractor transmissions;
- Turbines, helicopter rotors, and aircraft engines.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 18x90x90 mm |
|---|---|
| Logistic Greutate | 385 g |
| Diametrul interior | 55 mm |
| Diametrul exterior | 90 mm |
| Lățime | 18 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 60 |
| Cușcă | poliamidă |
| Precizie | p6 (abec 3 / iso class 6) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
