Rulment cu bile FAG S6300-HLC, Diametrul exterior: 35 mm | Lățime: 11 mm | Diametrul interior: 10 mm
Ball bearings
Vedeți informațiile tehniceReferințe
FAG:S6300-HLC
Rubix:d340589
Producator:0539906760000
EAN:4012802227826

Detalii produs : S6300-HLC FAG - FAG S6300-HLC DEEP GROOVE BALL BEARING
This open, stainless steel FAG deep groove ball bearing is a high-quality component designed to withstand radial and axial loads.
Features:
Ball bearings feature a simple design, are versatile, robust, and easy to maintain. They offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and induces additional stresses in the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
This ball bearing is made of stainless steel, offering superior resistance to chemicals and corrosion. It is easy to install and requires little maintenance.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Avoid impacts and excessive loads to extend its service life.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as the undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Features:
Ball bearings feature a simple design, are versatile, robust, and easy to maintain. They offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and induces additional stresses in the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
This ball bearing is made of stainless steel, offering superior resistance to chemicals and corrosion. It is easy to install and requires little maintenance.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Avoid impacts and excessive loads to extend its service life.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as the undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Puncte forte
- Withstands radial and axial loads
- Durability and long service life
- Low coefficient of friction for optimal efficiency
- Durability and long service life
- Low coefficient of friction for optimal efficiency
Aplicații
This deep-groove ball bearing can be used in a variety of industrial equipment, machine tools, and much more. Its robust stainless steel construction makes it a reliable choice for demanding environments.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Greutate | 56 g |
| Diametrul interior | 10 mm |
| Diametrul exterior | 35 mm |
| Lățime | 11 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | s63 |
| Viteza de referință | 21100 rpm |
| Limitați viteza | 31000 rpm |
| Sarcină statică de bază, radială - C0r | 2750 N |
| Sarcină dinamică de bază, radială - Cr | 6880 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
