Rulment cu bile SKF 61972 MA, Diametrul exterior: 480 mm | Lățime: 56 mm | Diametrul interior: 360 mm
Ball bearings
Vedeți informațiile tehniceReferințe
SKF:61972 MA
Rubix:d1297885
EAN:7316577122131




Detalii produs : 61972 MA SKF - DEEP GROOVE BALL BEARING SKF 61972 MA
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed with a brass cage, this SKF single-row deep groove ball bearing can withstand radial and axial loads in both directions. It is ideal for applications where reduced friction and high load stability are required. Its open design facilitates maintenance and allows for optimal use in low-contamination environments.
Features:
This single-row deep groove ball bearing is equipped with a solid brass cage, which is centered on the outer ring. This design provides excellent resistance to shocks and vibrations, as well as good stability under high loads. This cage can also withstand temperatures up to 250 °C. Its open design allows for low friction torque, which contributes to smooth operation even at high speeds. The standard radial clearance ensures better tolerance for minor misalignments, thereby reducing wear and optimizing the bearing’s service life.
Maintenance:
This deep-groove ball bearing requires regular attention to maintain its performance. The absence of seals facilitates inspections and periodic lubrication. It is best to use a high-quality lubricant suitable for the operating conditions. Maintenance procedures should include checking for noise, temperature, and radial clearance.
Sealing:
This bearing has no sealing system, making it vulnerable to contaminants such as dust, particles, or liquids. Consequently, it is best used in clean, controlled environments where the risk of contamination is limited. However, the open design has the advantage of facilitating maintenance operations and allows direct access for lubrication and cooling.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Excellent resistance to shocks and vibrations thanks to the solid brass cage;
- Low internal friction for high energy efficiency;
- Ability to withstand high radial loads and moderate axial loads;
- Open design facilitating access for maintenance and lubrication;
- Optimal performance at high temperatures up to 250 °C.
Applications:
This SKF ball bearing is particularly well-suited for industrial machinery, such as electric motors, whether industrial motors or small household motors. In the automotive sector, they are often found in car transmissions, clutch systems, and wheel hubs. As for industrial machinery, they are used in a variety of machines, including conveyors, pumps, and compressors. Finally, they are found in household appliances, such as washing machines, dryers, and other home appliances.
Features:
This single-row deep groove ball bearing is equipped with a solid brass cage, which is centered on the outer ring. This design provides excellent resistance to shocks and vibrations, as well as good stability under high loads. This cage can also withstand temperatures up to 250 °C. Its open design allows for low friction torque, which contributes to smooth operation even at high speeds. The standard radial clearance ensures better tolerance for minor misalignments, thereby reducing wear and optimizing the bearing’s service life.
Maintenance:
This deep-groove ball bearing requires regular attention to maintain its performance. The absence of seals facilitates inspections and periodic lubrication. It is best to use a high-quality lubricant suitable for the operating conditions. Maintenance procedures should include checking for noise, temperature, and radial clearance.
Sealing:
This bearing has no sealing system, making it vulnerable to contaminants such as dust, particles, or liquids. Consequently, it is best used in clean, controlled environments where the risk of contamination is limited. However, the open design has the advantage of facilitating maintenance operations and allows direct access for lubrication and cooling.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Excellent resistance to shocks and vibrations thanks to the solid brass cage;
- Low internal friction for high energy efficiency;
- Ability to withstand high radial loads and moderate axial loads;
- Open design facilitating access for maintenance and lubrication;
- Optimal performance at high temperatures up to 250 °C.
Applications:
This SKF ball bearing is particularly well-suited for industrial machinery, such as electric motors, whether industrial motors or small household motors. In the automotive sector, they are often found in car transmissions, clutch systems, and wheel hubs. As for industrial machinery, they are used in a variety of machines, including conveyors, pumps, and compressors. Finally, they are found in household appliances, such as washing machines, dryers, and other home appliances.
Informații tehnice
atribute
| Logistic Greutate | 28000 g |
|---|---|
| Diametrul interior | 360 mm |
| Diametrul exterior | 480 mm |
| Lățime | 56 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | 619.. |
| Cușcă | alamă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere