Referințe
NTN:KH3050LL/3AS
Rubix:104377
EAN:4547359086942



Detalii produs :
Ball bushings are compact components for precise, low-friction linear movements on cantilevered hardened steel shafts.
Cast iron housing, insert radial ball bearing with adapter sleeve, seal with sealing ring. In the images, the self-aligning bearing is shown with an open cap and a closed cap. The product you have chosen is equipped with two open caps.
Informații tehnice
atribute
| Serie | kh |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 40 mm |
| Lungime | 50 mm |
| Focă | sigilat pe ambele părți |
| Greutate | 95 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere