Referințe
Hiwin:CGR15R H 200
Rubix:d1353858

Detalii produs : CGR15R H 200 HIWIN - ROLLER/BALL GUIDE RAIL HIWIN CGR15R H 200
Standard O-series for all modified mounting surfaces. The CG ball guide is particularly suitable for single-axis applications due to its high moment load capacity. The optimized lubrication concept also makes the CG series the first choice for short-stroke applications in particular.
Informații tehnice
atribute
| Lățime | 15 mm |
|---|---|
| Lungime | 200 mm |
| Înălțime | 16.2 mm |
| Dimensiunea designului | 15 mm |
| Distanța centrată | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere