Referințe
Hiwin:HGR30R2500H
Rubix:d1351407

Detalii produs : HGR30R2500H HIWIN - ROLLER/BALL GUIDE RAIL HIWIN HGR30R2500H
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Informații tehnice
atribute
| Lățime | 28 mm |
|---|---|
| Lungime | 2500 mm |
| Înălțime | 26 mm |
| Dimensiunea designului | 30 mm |
| Distanța centrată | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere