Referințe
Hiwin:HGR35R1200H
Rubix:d1351409

Detalii produs : HGR35R1200H HIWIN - ROLLER/BALL GUIDE RAIL HIWIN HGR35R1200H
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Informații tehnice
atribute
| Lățime | 34 mm |
|---|---|
| Lungime | 1200 mm |
| Înălțime | 29 mm |
| Dimensiunea designului | 35 mm |
| Distanța centrată | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere