Referințe
Hiwin:HGR15R H 1080
Rubix:d1355720

Detalii produs : HGR15R H 1080 HIWIN - ROLLER/BALL GUIDE RAIL HIWIN HGR15R H 1080
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Informații tehnice
atribute
| Lățime | 15 mm |
|---|---|
| Lungime | 1080 mm |
| Înălțime | 15 mm |
| Dimensiunea designului | 15 mm |
| Distanța centrată | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere