Referințe
Hiwin:MGWR15R 600HM
Rubix:d1351222

Detalii produs : MGWR15R 600HM HIWIN - ROLLER/BALL GUIDE RAIL HIWIN MGWR15R 600HM
A miniature version for the most compact applications. The HIWIN MG series linear slide is based on proven HIWIN technology. It handles loads in all directions and is extremely rigid and precise. Its compact and lightweight design makes it particularly suitable for use in small equipment. The MG linear guide is available in a narrow, extremely compact version (MGN) and a wide, torque-resistant version (MGW).
Informații tehnice
atribute
| Lățime | 24 mm |
|---|---|
| Lungime | 830 mm |
| Înălțime | 8.5 mm |
| Dimensiunea designului | 12 mm |
| Distanța centrată | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere