Referințe
Hiwin:MGWR12R 70HM
Rubix:d1353693

Detalii produs : MGWR12R 70HM HIWIN - ROLLER/BALL GUIDE RAIL HIWIN MGWR12R 70HM
A miniature version for the most compact applications. The HIWIN MG series linear slide is based on proven HIWIN technology. It handles loads in all directions and is extremely rigid and precise. Its compact and lightweight design makes it particularly suitable for use in small equipment. The MG linear guide is available in a narrow, extremely compact version (MGN) and a wide, torque-resistant version (MGW).
Informații tehnice
atribute
| Lățime | 24 mm |
|---|---|
| Lungime | 70 mm |
| Înălțime | 8.5 mm |
| Dimensiunea designului | 12 mm |
| Distanța centrată | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere