Referințe
Hiwin:MGWR15R HM 388
Rubix:d1355476

Detalii produs : MGWR15R HM 388 HIWIN - ROLLER/BALL GUIDE RAIL HIWIN MGWR15R HM 388
A miniature version for the most compact applications. The HIWIN MG series linear slide is based on proven HIWIN technology. It handles loads in all directions and is extremely rigid and precise. Its compact and lightweight design makes it particularly suitable for use in small equipment. The MG linear guide is available in a narrow, extremely compact version (MGN) and a wide, torque-resistant version (MGW).
Informații tehnice
atribute
| Lățime | 42 mm |
|---|---|
| Lungime | 388 mm |
| Înălțime | 9.5 mm |
| Dimensiunea designului | 15 mm |
| Distanța centrată | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere