Referințe
Hiwin:WER35R H 275
Rubix:d1351138

Detalii produs : WER35R H 275 HIWIN - ROLLER/BALL GUIDE RAIL HIWIN WER35R H 275
Wide design for maximum torque loads. HIWIN's WE series linear slides with four ball rails are designed for high loads and rigidity. Thanks to the wide profile rail, the WE series guarantees maximum torque load capacity, especially in the MX direction. The QW series models with SynchMotion™ technology offer all the positive features of the standard WE series. Thanks to the controlled movement of the balls at a defined distance, they also feature improved synchronisation properties, higher permissible travel speeds, extended relubrication intervals and reduced operating noise.
Informații tehnice
atribute
| Lățime | 69 mm |
|---|---|
| Lungime | 275 mm |
| Înălțime | 19 mm |
| Dimensiunea designului | 35 mm |
| Distanța centrată | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere