Știft de blocare cu bilă Elesa+Ganter GN 113.3-5-25
Ball lock pins, Stainless Steel 1.4305
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 113.3-5-25
Rubix:d604143
Producator:GN 113.3-5-25
EAN:4045525569355





Detalii produs : 113.3-5-25 ELESA+GANTER - 113.3-5-25 ELESA+GANTER
Stainless Steel-Ball lock pins GN 113.3 are used for quick fixing, connecting and locking of various parts and workpieces. A typical application is locating pins which have often to be removed and installed again. By pressing the spring loaded push button both balls are unlocked and by releasing it the balls are locked again. Ball lock pins GN 113.3 are renowned for their compactness. The eye ring is enclosed unmounted. The load values given in the above table at shear stress are theoretically obtained and indicative only. They are non-binding recommended values and rule out any liability. They constitute no general warranty of quality and condition. The user must determine from case to case whether a product is suitable for the intended use.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul pinului | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
