Știft de blocare cu bilă Elesa+Ganter GN 113.7-8-30

Ball lock pins with T-Handle, Stainless Steel 1.4305

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 113.7-8-30
Rubix:d604485
Producator:GN 113.7-8-30
EAN:4045525745995
brand logo

rezumat tehnic

Diametrul pinului8 mm
Vezi toate Caracteristice

Detalii produs : GN 113.7-8-30 ELESA+GANTER - GN 113.7-8-30 ELESA+GANTER


Stainless Steel-Ball lock pins GN 113.7 are used for quick fixing, connecting and locking of various parts and workpieces. A typical application is locating pins which have often to be removed and installed again. By pressing the spring loaded push button both balls are unlocked and by releasing it, the balls are locked again. The load values given in the above table at shar stress are theoretically obtained and indicative only. They are non-binding recommended values and rule out of any liability. They consstitute no general warranty of quality and condition. The user must determine from case to case whether a product ist suitable for the intended use.

Informații tehnice


atribute
Logistic Greutate44 g
Diametrul pinului8 mm
  • Disponibil – Data livrării la cerere

Diametrul pinului