Știft de blocare cu bilă Elesa+Ganter GN 113.8-6-20
Ball lock pins with T-Handle, Stainless Steel 1.4542
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 113.8-6-20
Rubix:d583397
Producator:GN 113.8-6-20
EAN:4045525746367



Detalii produs : 113.8-6-20 ELESA+GANTER - 113.8-6-20 ELESA+GANTER
Stainless Steel-Ball lock pins GN 113.8 are used for quick fixing, connecting and locking of various parts and workpieces. A typical application is locating pins which have often to be removed and installed again. By pressing the spring loaded push button both balls are unlocked and by releasing it, the balls are locked again. Ball lock pins GN 113.8 have an extreme load capacity, the pin is made of heavy duty, hardened and highly abrasion-resistant stainless steel. The load values given in the above table at shar stress are theoretically obtained and indicative only. They are non-binding recommended values and rule out of any liability. They consstitute no general warranty of quality and condition. The user must determine from case to case whether a product ist suitable for the intended use.
Informații tehnice
atribute
| Logistic Greutate | 18 g |
|---|---|
| Diametrul pinului | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
