Baterie pentru scule electrice portabile Bosch 1600A036YW
Battery Pack
Vedeți informațiile tehniceVezi documenteleReferințe
Bosch:1600A036YW
Rubix:264525
Producator:1600A036YW
EAN:4053423341027






Documente
Detalii produs : 1600A036YW - 1600A036YW - BOSCH EXPERT EXBA18V-40 - ACUMULATOR, LI-ION, 18 V, 4 AH, INDICATOR NIVEL INCARCARE
The EXBA18V-40 high-power Expert battery delivers up to 2000W maximum power for demanding applications (based on internal lab testing; instantaneous maximum power with a fully charged new battery) in the most compact design. It uses advanced tabless cell technology whereas conventional batteries come with multi-tab cells that use only two tabs as current paths. This creates a bottleneck that adds to the resistance of the battery. Tabless cell technology opens this bottleneck. Instead of only two current paths, it offers countless parallel current paths. The result: less resistance, less heat, impressive power and an outstanding energy density. With its reinforced new robust housing, excellent thermal management from COOLPACK 2.0 and tabless cell technology, the EXBA18V-40 has a long lifetime and is therefore ideal for professionals who rely on durability and performance. The EXBA18V-40 has an extended charging temperature range from -10°C to +55°C battery temperature when used with the EXAL18V2-320 or the EXAL18V-160. It features a 5-LED indicator that displays state of charge, remaining capacity and defect risk detection. Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare. It can be fully charged in just 30 minutes with the EXAL18V2-320 or EXAL18V-160, and weighs only 605g.
Puncte forte
•High power: Up to 2000W maximum power for demanding applications (internal test lab data, instantaneous maximum power with fully charged, new battery)
High-power tabless cells: Less inner resistance for high power and outstanding energy density
Long lifetime: Robust design, reinforced housing and outstanding heat management with COOLPACK 2.0 and tabless cell technology
One battery fits all: Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare
High-power tabless cells: Less inner resistance for high power and outstanding energy density
Long lifetime: Robust design, reinforced housing and outstanding heat management with COOLPACK 2.0 and tabless cell technology
One battery fits all: Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare
Informații tehnice
atribute
| Capacitate | 4 Ah |
|---|---|
| Voltaj | 18 V |
| Model | exba18v-40 |
| Greutate | 0.83 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere