Referințe
Norton:66261146544
Rubix:d1217885
EAN:8711479982859

Detalii produs : 66261146544 NORTON - ROTARY MILLING FILE NORTON 66261146544
State of the art, “Inox” & “Steel” cut styles, round edge burrs and fiberglass routers brings innovation to the Norton carbide burr offering. The specially designed geometries
suit growing demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
suit growing demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
Burrs # - Norton BDX 19mm /6
Aplicații
Shaping
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Diametrul capului | 6 mm |
| Lungimea capacității | 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
