Referințe
Norton:63642501477
Rubix:d1219938
EAN:3157629584095

Detalii produs : 63642501477 NORTON - LAMINATED DISC NORTON 63642501477
BDX flap discs are made with a zirconium grain for greater aggression and fast stock removal, together with an improved cotton cloth backing for better strength, flexibility and wear resistance, provide the ultimate grinding solution for all applications at a competitive price. The unique zirconium grain has self-sharpening properties with controlled grain fractures continuously producing sharp, new abrasive points. Providing long life on even difficult to grind materials including steel and stainless steel, as well as softer metals like aluminium.
Informații tehnice
atribute
| Diametru | 180 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere