Element de fixare/fixare SKF FRB 12/215

Bearing Housing Accessory

Vedeți informațiile tehnice

Referințe

SKF:FRB 12/215
Rubix:d733769
Producator:201258
EAN:7316572244036
SKF FIXING COLLAR FRB 12/215

rezumat tehnic

Diametrul interior202 mm
Vezi toate Caracteristice

Detalii produs : FRB 12/215 SKF - FRB 12/215 SKF


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)12x215x215 mm
Logistic Greutate240,6 g
Diametrul interior202 mm
Diametrul exterior215 mm
Lățime12 mm
  • Disponibil – Data livrării la cerere