Referințe
SKF:TSN 620 S
Rubix:d737756
Producator:95904
EAN:7316571007991
Detalii produs : TSN 620 S SKF - TSN 620 S SKF
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Puncte forte
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 24x165x165 mm |
|---|---|
| Logistic Greutate | 2486 g |
| Diametrul interior | 90 mm |
| Diametrul exterior | 165 mm |
| Lățime | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


