Element de fixare/fixare SKF FRB 9/72
Bearing Housing Accessory
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:FRB 9/72
Rubix:d1300535
Producator:6255
EAN:7316570650402

Documente
Detalii produs : FRB 9/72 SKF - FIXING/SECURING ELEMENT SKF FRB 9/72
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Informații tehnice
atribute
| Logistic Greutate | 31 g |
|---|---|
| Diametrul interior | 64 mm |
| Diametrul exterior | 72 mm |
| Lățime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
