Referințe
SKF:TSN 3024 S
Rubix:d1279270
Producator:312452
EAN:7316573477112
Detalii produs : TSN 3024 S SKF - SEALS/COVER SKF TSN 3024 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Puncte forte
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Informații tehnice
atribute
| Logistic Greutate | 1732 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 165 mm |
| Lățime | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


