Element de fixare/fixare SKF FRB 8/160

Bearing Housing Accessory

Vedeți informațiile tehnice

Referințe

SKF:FRB 8/160
Rubix:d1282458
SKF FIXING COLLAR FRB 8/160

Detalii produs : FRB 8/160 SKF - FIXING/SECURING ELEMENT SKF FRB 8/160


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere