Element de fixare/fixare SKF FRB 11/200

Bearing Housing Accessory

Vedeți informațiile tehnice

Referințe

SKF:FRB 11/200
Rubix:d1296620
Producator:FRB11/200
brand logo

Detalii produs : FRB11/200 SKF - FIXING/SECURING ELEMENT SKF FRB 11/200


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere