Referințe
SKF:FRB 6.5/52
Rubix:d1317850
Producator:FRB 6.5/52
Detalii produs : FRB 6.5/52 (SKF) SKF - FIXING/SECURING ELEMENT SKF FRB 6.5/52
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Informații tehnice
atribute
| Diametrul exterior | 52 mm |
|---|---|
| Lățime | 6.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere