Carcasă bloc plummer SKF SNL 515-612 K7
Bearing Housing SNL
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:SNL 515-612 K7
Rubix:d737759
Producator:495494
EAN:7316571227283

Documente
Detalii produs : SNL 515-612 K7 SKF - SNL 515-612 K7 SKF
SNL plummer block housings has developed to be the first choice for design, quality and economy to keep a step ahead. SNL plummer block housings enable the full-service life potential of the incorporated bear-ings to be exploited with less need for maintenance. This supports user’s efforts to further reduce maintenance costs. Among other characteristics, the housings are very stiff, making them insensitive to uncontrolled and excessive tightening of the attachment bolts. Another benefit is the wide range of different types of standard seals to be fitted in the SNL plummer block housings.
Puncte forte
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Aplicații
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Informații tehnice
atribute
| Logistic Greutate | 8545 g |
|---|---|
| Înălțimea arborelui | 80 mm |
| Înălțime | 156 mm |
| Numărul de găuri | 2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere