Referințe
SNR:USPF205
Rubix:d469470
EAN:3413529576999




Documente
Detalii produs : USPF205 SNR - SNR USPF205 BEARING UNIT
Sheet steel housing, bearing insert with set screws on the inner ring, single-lip seal
Sheet steel housing, radial insert deep-groove ball bearing with fixing screw, single-lip seal
Puncte forte
-Uniform JIS and ISO series
-For many bearings, rigid stainless steel protective caps are available
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or high mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-For many bearings, rigid stainless steel protective caps are available
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or high mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Aplicații
The SNR self-aligning bearing series offers excellent value for money and solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, conveyor technology, packaging machines, conveying systems and many more.
The SNR portfolio provides you with all the products you need at every step of your production.
The SNR portfolio provides you with all the products you need at every step of your production.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul interior | 25 mm |
| Lățime | 27 mm |
| Distanța de fixare de la centru la centru | 76 mm |
| Lungime | 95.2 mm |
| Numărul de găuri | 3 |
| Diametrul exterior | 52 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
