Referințe
RHP:LFTC15
Rubix:d461452
Producator:LFTC15 R
EAN:00747023003778


rezumat tehnic
| Diametrul interior | 15 mm |
|---|---|
| Lățime | 81 mm |
| Distanța de fixare de la centru la centru | 63.5 mm |
Documente
Detalii produs : LFTC15 RHP - RHP HOUSED BEARING UNIT LFTC15
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria
Puncte forte
•Spherical seating to allow for initial misalignment on mounting
Super finished raceways for quiet and efficient running
Super finished raceways for quiet and efficient running
Aplicații
Hostile Applications
Informații tehnice
atribute
| Logistic Greutate | 300 g |
|---|---|
| Diametrul interior | 15 mm |
| Lățime | 81 mm |
| Distanța de fixare de la centru la centru | 63.5 mm |
| Înălțime | 24.27 mm |
| Lungime | 58.5 mm |
| Serie | lftc |
| Lățimea totală a rulmentului | 27.38 mm |
| Diametrul găurilor de fixare | 6 mm |
| Numărul de găuri | 2 |
| Sarcină statică de bază, radială - C0r | 4800 N |
| Sarcină dinamică de bază, radială - Cr | 9550 N |
| Greutate | 0.3 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere