Carcasă lagăr cu flanșă Rexnord UCF 208 C CODE 68926
Bearing with Square Housing
Vedeți informațiile tehniceReferințe
Rexnord:UCF 208 C CODE 68926
Rubix:d1179207

Detalii produs : REXNORD B000068926 - FLANGED BEARING HOUSING UNIT REXNORD UCF 208 C CODE 68926
Puncte forte
•Flange made of reinforced polyamide PA FV (black)
Sealing cap made of polypropylene PP (orange)
Seals with additional dust sealing lip/O-ring made of NBR rubber (black)
Grease nipples made of nickel-plated brass
Reinforcement bushes/washers made of stainless steel according to DIN 1. 4301
Sealing cap made of polypropylene PP (orange)
Seals with additional dust sealing lip/O-ring made of NBR rubber (black)
Grease nipples made of nickel-plated brass
Reinforcement bushes/washers made of stainless steel according to DIN 1. 4301
Informații tehnice
atribute
| Lățime | 65.5 mm |
|---|---|
| Distanța de fixare de la centru la centru | 102 mm |
| Înălțime | 131 mm |
| Lățimea totală a rulmentului | 65.5 mm |
| Diametrul găurilor de fixare | 11 mm |
| Numărul de găuri | 4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
