Unitate liniară de rulmenți cu bile INA KTN12-C-PP-AS
Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
INA:KTN12-C-PP-AS
Rubix:d1231872
Producator:0293127100000

Documente
Detalii produs : KTN12-C-PP-AS INA - LINEAR BALL BEARING UNIT INA KTN12-C-PP-AS
The linear bearings are located in the housing by means of a radial fixing screw to prevent axial displacement.The housings are made from a high rigidity, high strength aluminium alloy that allows the full load carrying capacity of the bearings fitted to be utilised. Due to the comparatively low total mass, the units are particularly suitable for reduced mass designs with high loads and where higher accelerations and travel speeds are required.Threaded and counterbored holes in the housing allow straightforward screw mounting on the adjacent construction, if necessary from below. For rapid alignment, the housings have a locating edge. This also prevents distortion of the linear bearings when the housings are being mounted. Centring holes allow rapid additional location by dowels on the adjacent Construction.
Informații tehnice
atribute
| Logistic Greutate | 210 g |
|---|---|
| Diametrul interior | 12 mm |
| Înălțime | 43 mm |
| Lungime | 70 mm |
| Serie | ktn..c-pp-as |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
