Cuplaj metalic cu burduf KTR TOOLFLEX 30 S 2.5-16F7/2.5-16F7
Bellow Type Coupling
Vedeți informațiile tehniceVezi documenteleReferințe
KTR:TOOLFLEX 30 S 2.5-16F7/2.5-16F7
Rubix:d400160
Producator:580300101607

Documente
Detalii produs : 580300101607 KTR - TOOLFLEX 30 TYPE S 2.5 16F7 /2.5 16F7 KTR
The metal bellow-type coupling TOOLFLEX S is characterized by a metal bellow with 4 layers convincing by its compact design and high torsion stiffness. The clamping hubs of the bellow-type coupling allow for easy and quick assembly. The hubs up to size 45 are made of aluminium, from size 46 made of steel. The bellow is made of stainless steel. Our range of bellow-type couplings includes both frictionally engaged connections without feather keyway and positive-locking connections with feather keyway.
Informații tehnice
atribute
| Mărime | 30 |
|---|---|
| Max. Temperatura de funcționare | 200 °C |
| Diametrul exterior | 30 mm |
| Cuplul nominal | 52.5 N.m |
| Decalaj unghiular | 1.5 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
