Fierăstrău cu găuri Ruko 126038
Bi-metal hole saw HSSE-Co 8 with fine toothing
Vedeți informațiile tehniceReferințe
Ruko:126038
Rubix:d727477
EAN:4007140124340
Detalii produs : 126038 RUKO - HOLESAW RUKO 126038
The fine toothing is particularly suitable for cutting metals. It ensures smoother running and reduces the necessary effort. The reduction in heat development during cutting increases tool life, especially in the case of metals. Suitable for alloyed and non-alloyed steels (up to 1.000 N/mm² strength), high chromium alloyed steels such as stainless steel, steels resistant to rusts and acids, non-ferrous and light metals.
Informații tehnice
atribute
| Diametru | 38 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere