Fierăstrău cu găuri Ruko 126086
Bi-metal hole saw HSSE-Co 8 with fine toothing
Vedeți informațiile tehniceReferințe
Ruko:126086
Rubix:d726289
EAN:4007140124579
Detalii produs : 126086 RUKO - HOLESAW RUKO 126086
The fine toothing is particularly suitable for cutting metals. It ensures smoother running and reduces the necessary effort. The reduction in heat development during cutting increases tool life, especially in the case of metals. Suitable for alloyed and non-alloyed steels (up to 1.000 N/mm² strength), high chromium alloyed steels such as stainless steel, steels resistant to rusts and acids, non-ferrous and light metals.
Informații tehnice
atribute
| Diametru | 86 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere