Fierăstrău cu găuri Ruko 126177

Bi-metal hole saw HSSE-Co 8 with fine toothing

Vedeți informațiile tehnice

Referințe

Ruko:126177
Rubix:d728372
EAN:4007140127839
brand logo

rezumat tehnic

Diametru177 mm

Detalii produs : 126177 RUKO - HOLESAW RUKO 126177


The fine toothing is particularly suitable for cutting metals. It ensures smoother running and reduces the necessary effort. The reduction in heat development during cutting increases tool life, especially in the case of metals. Suitable for alloyed and non-alloyed steels (up to 1.000 N/mm² strength), high chromium alloyed steels such as stainless steel, steels resistant to rusts and acids, non-ferrous and light metals.

Informații tehnice


atribute
Diametru177 mm
  • Disponibil – Data livrării la cerere