Costum multi-risc Portwest BIZ5RBRXL
BIZ5 - Bizweld Iona FR Coverall
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:BIZ5RBRXL
Rubix:d1209776
Producator:BIZ5RBRXL
EAN:5036108167784

Documente
Detalii produs : BIZ5RBRXL PORTWEST - MULTI-RISK OVERALL PORTWEST BIZ5RBRXL
The Bizweld Iona FR Coverall offers visible protection to the wearer. Clever design features include flame resistant reflective tape on the shoulders, sleeves and legs, the option to insert knee pads when needed, ample storage space and a rule pocket. A very popular style.
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Informații tehnice
atribute
| Culoare | albastru |
|---|---|
| Mărime | xl |
| Vizibilitate ridicată | da |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere