Referințe
Portwest:FR66NAR38
Rubix:150320
EAN:5036108320196

Detalii produs : FR66NAR38 - FR66NAR38 PANTALONI BIZFLAME ULTRA NAVY MARIMEA L PORTWEST
Designed to perform in the toughest conditions, this trouser combines hardwearing comfort with superb functionality. Made using durable fabric that withstands industrial washing, retaining shape and colour over the lifetime of the trousers., Industrial laundry wash at 75°C and tunnel dry at 155°C
Designed to perform in the toughest conditions, this trouser combines hardwearing comfort with superb functionality. Made using durable fabric that withstands industrial washing, retaining shape and colour over the lifetime of the trousers.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 38 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
38