Referințe
Portwest:FR66NAR40
Rubix:142967
EAN:5036108320202

Detalii produs : FR66NAR40 - FR66NAR40 PANTALONI BIZFLAME ULTRA NAVY MARIMEA XL PORTWEST
Designed to perform in the toughest conditions, this trouser combines hardwearing comfort with superb functionality. Made using durable fabric that withstands industrial washing, retaining shape and colour over the lifetime of the trousers., Industrial laundry wash at 75°C and tunnel dry at 155°C
Designed to perform in the toughest conditions, this trouser combines hardwearing comfort with superb functionality. Made using durable fabric that withstands industrial washing, retaining shape and colour over the lifetime of the trousers.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 40 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
40