Referințe
Optibelt:SPB 2800 BP
Rubix:d428623
Producator:1696496
EAN:4014486382723



Detalii produs : SPB 2800 BP OPTIBELT - SPB 2800 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 577 g |
|---|---|
| Profil | spb |
| Lățimea superioară | 16.3 mm |
| Lungime orientativă | 2800 mm |
| Lungimea interioară | 2740 mm |
| Lungimea exterioară | 2822 mm |
| Grosime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
