Referințe
Optibelt:SPB 6700 BP
Rubix:d422997
Producator:1641502
EAN:4014486382877



Detalii produs : SPB 6700 BP OPTIBELT - SPB 6700 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 1380 g |
|---|---|
| Profil | spb |
| Lățimea superioară | 16.3 mm |
| Lungime orientativă | 6700 mm |
| Lungimea interioară | 6640 mm |
| Lungimea exterioară | 6722 mm |
| Grosime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
