Referințe
Renold:16B1X5M
Rubix:d458916
EAN:0673766039166



Detalii produs : 16B1X5M RENOLD - 16B1X5M RENOLD
Renold's unique control over pin/bush contact ensures the service life exceeds that of other brands. The Renold roller chain is resistant to fatigue, so that these chains last up to four times longer than competitors' chains. The breaking strength is higher than the minimum requirements of the international standard.
Puncte forte
• Solid roller, solid bush
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Lanț | 16b1 |
| Pas de lanț | 25.4 mm |
| Diametrul rolei | 15.88 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere