Vestă cu vizibilitate ridicată Portwest S469YERXL
Body warmer reversible hi-visisibility S469
Vedeți informațiile tehniceReferințe
Portwest:S469YERXL
Rubix:d1207928
Producator:S469YERXL
EAN:5036108041879

Detalii produs : S469YERXL PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST S469YERXL
This cleverly designed padded garment traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed.
This cleverly designed reversible bodywarmer traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed. Can interact with style S468.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere