Referințe
Portwest:PW374OBRS
Rubix:d1205644
Producator:PW374OBRS
EAN:5036108319190



Detalii produs : PW374OBRS PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST PW374OBRS
This innovative bodywarmer design is characterised by its stylish contemporary fit, multiple practical features and durable stain resistant fluorescent fabric. The heavyweight padding provides optimum warmth and comfort while the reversible feature makes it highly adaptable to both work and leisure., Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | s |
| Clasa EN20471 | 1 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere