Referințe
Portwest:PW374OBRXXXL
Rubix:d1210138
Producator:PW374OBRXXXL
EAN:5036108319220



Detalii produs : PW374OBRXXXL PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST PW374OBRXXXL
This innovative bodywarmer design is characterised by its stylish contemporary fit, multiple practical features and durable stain resistant fluorescent fabric. The heavyweight padding provides optimum warmth and comfort while the reversible feature makes it highly adaptable to both work and leisure., Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 3xl |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere