Referințe
Portwest:PW374YBRM
Rubix:d1208821
Producator:PW374YBRM
EAN:5036108319244



Detalii produs : PW374YBRM PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST PW374YBRM
PW3 Hi-Vis Reversible Bodywarmer, PW374, Yellow/Black, Size M
Puncte forte
This innovative bodywarmer design is characterised by its stylish contemporary fit, multiple practical features and durable stain resistant fluorescent fabric. The heavyweight padding provides optimum warmth and comfort while the reversible feature makes it highly adaptable to both work and leisure.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | m |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere