Referințe
Jalas:1868W-44
Rubix:d712678
EAN:6408487523281

Detalii produs : 1868W-44 JALAS - UNISEX SAFETY SHOES JALAS 2625-41
Comfortable high boot with highest level of protection, for hot work with features such as wide last and heat-resistant upper and outsole. Perfect for welders. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. Nail protection insert in steel, toecap in aluminium and double impact protection zones in PORON® XRD® help prevent injuries.
Puncte forte
ProNose toe reinforcement, Thinsulate™ heat insulation, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Pull loops, Water repellent, Double shock absorption zones
Aplicații
Hot work, Mining, Sheet-metal work, Welding
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| EU Mărime | 44 |
| Material de bază | piele |
| Rezistent la apa | da |
| Fără metal | da |
| Protecție metatarsiană | da |
| Categorie de securitate | s3 src hro |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
44
